700 ml Foam Hand Soap Cartridge
Mfr # 8716-04
Zoro # G3921732
product price: $48.69
/pk 4, $12.17/eaKey Features
Form
Foam
Container Type
Cartridge
Container Size
700 mL
Fragrance
Botanical
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8716-04
Zoro #
G3921732
UPC #
073852024593
Country of Origin
United States
Dimensions
Container Size
700 mL
Size
700 ml
Details
Item
Hand Soap
Form
Foam
Container Type
Cartridge
Fragrance
Botanical
Hygiene Properties
Biodegradable, Moisturizing, Paraben Free
Hygiene Series
ADX
Requires Dispenser
Yes
Standards
FDA, USDA
Packaging Type
Cartridge
Hygiene Form
Foam
Color
Green
Green Certification or Other Recognition
ECOLOGO(R) Certified, USDA Certified Biobased Product
Uses Dispenser
Mfr. No. 8780-06, 8784-06, 8786-06, 8788-06
Formula
Enriched with Moisturizers and Skin Conditioners
Application
Hand Cleansing
Refill Type
Bulk
Series
ADX-7
Includes Grit
No
Product Type
Hand Soap
Removes
Grime
Manufacturer Dispenser Part Number
8788-04
NSF Rating
Not Rated
Description
Hand Wash, Color Blue, Form Foam, Product Type Hand Wash, Series ADX-7(TM), Container Size 700 mL, Container Type Cartridge, Fragrance Botanical, Hygiene Properties Biodegradable, Moisturizing, Paraben-Free, Formula Botanical Extracts, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 8788-04, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Hand Cleanser, NSF Rating Not Rated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.