Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 1/2 in Wall bracket, White

  • Mfr # 6001-06

  • Zoro # G0332766


product price: $95.19
/pk 6, $15.87/ea
Free Shipping & Returns

Key Features

Material
Plastic
Holds
Small Wipes Canister
Length
8 1/2 in
Color
White
For Use With
Gojo 6282-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6001-06
Zoro #
G0332766
UPC #
073852016338
Country of Origin
United States

Dimensions

Length
8 1/2 in
Overall Length
8 1/2 in
Overall Depth
10 1/2 in

Details

Item
Wall bracket
Material
Plastic
Holds
Small Wipes Canister
Color
White
For Use With
Gojo 6282-06
Features
Easily Fastens to Walls or Other Areas
For Product Type
Canisters/Buckets

Description

Wall Bracket, Color White, For Product Type Canisters/Buckets, Overall Length 8 1/2 in, Overall Depth 10 1/2 in, For Use With Gojo 6282-06, Features Easily Fastens to Walls or Other Areas, Material Plastic, Mounting Location Wall, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.