Zoro Homepage
This item is Discontinued.
Gojo 800 ml Liquid Hand Soap Cartridge, 12 PK 9102-12

800 ml Liquid Hand Soap Cartridge, 12 PK (Discontinued)

  • Mfr # 9102-12
  • Zoro # G9033744
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9102-12
Zoro #
G9033744
UPC #
073852096569
Country of Origin
Unknown

Dimensions

Size
800 ml

Details

Formula
Natural Lotion Soap with Moisturizers
Fragrance
Pleasant
Item
Hand Soap
Hygiene Form
Liquid
Hygiene Properties
Moisturizing
Packaging Type
Cartridge
Green Certification or Other Recognition
USDA Certified Biobased Product
Requires Dispenser
Yes
Hygiene Series
Bag-in-Box
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Uses Dispenser
Mfr. No. 9033, 9034
Color
White
Form
Liquid
Manufacturer Dispenser Part Number
9033, 9034

Description

Body Wash, Color White, Form Liquid, Series Bag-in-Box, Fragrance Floral, Hygiene Properties Moisturizing, Formula Natural Lotion, Manufacturer Dispenser Part Number 9033, 9034, Requires Dispenser Yes, Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products, Individually Wrapped Not Applicable, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.