Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ADX-7 700mL Foam Soap Dispenser, Push-Style, Chrome/Black

  • Mfr # 8788-06

  • Zoro # G3902202


product price: $7.74
/ea

Key Features

Operation Mode
Manual
Refill Size
700 mL
Finish
Chrome Plated
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8788-06
Zoro #
G3902202
UPC #
073852023169
Country of Origin
United States

Dimensions

Refill Size
700 mL
Height
3 23/32 in
Width
9 13/16 in
Depth
3 15/16 in
Overall Height
9 3/4 in
Overall Depth
4 in
Overall Width
3 3/4 in

Details

Item
Soap Dispenser
Operation Mode
Manual
Finish
Chrome Plated
Mount Type
Wall
Material
ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar)
Color
Black
Compatible with Manufacturer Model Number
8711-04, 8712-04, 8716-04
For Use With
8711-04, 8712-04, 8713-04, 8780-06
Series
ADX-7
Form
Foam
Power Source
Battery
Includes
Key
Standards
ADA Compliant
Features
Compatible with Gojo ADX-7 700 mL Refills, Sight Window Makes it Easy to Check Refill Level
Refill Type
Cartridge
Application
Handwash
Product Type
Soap Dispenser
Compatible Manufacturer Part Number
8711-04, 8712-04, 8716-04
Compatible Manufacturer Model Number
8711-04, 8712-04, 8716-04
For Use With Mfr. Model Number
8711-04, 8712-04, 8716-04
Compatible with Manufacturer Model No.
8711-04, 8712-04, 8716-04
Compatible with Mfr. Model No.
8711-04, 8712-04, 8716-04
For Use with Mfr Model Number
8711-04, 8712-04, 8716-04
Compatible Pump Manufacturer Part Number
8711-04, 8712-04, 8716-04
Compatible Mfr. Model Number
8711-04, 8712-04, 8716-04

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), PET Plastic (Bottle), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series ADX-7, Finish Chrome Plated, Compatible with Manufacturer Model Number 8711-04, 8712-04, 8716-04, Refill Size 700 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 4 in, Overall Height 9 3/4 in, Overall Width 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.