BodyWash/HandSoap, 1 gal, Clr, PK4

  • Mfr # 1862-04
  • Zoro # G704397748
product price: 
$
79.25
/pk of 4, $19.81/ea

Key Features

Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Waterfall
Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
1862-04
Zoro #
G704397748
UPC #
073852293364
Country of Origin
United States

Dimensions

Container Size
1 gal
Size
1 gal
Fits Chest Size
Care for Skin with This Soap, Contains a Moisturizer, Features an Invigorating Waterfall Fragrance, The Formula is Dye Free and Meets USDA BioPreferred(R) Program Standard for Cleansers

Details

Item
Body Wash/Hand Soap Combination
Form
Liquid
Container Type
Jug
Fragrance
Waterfall
Color
Clear
Requires Dispenser
Yes
Hygiene Properties
Dye-Free, Moisturizing, Paraben-Free
Hygiene Series
GOJO
Features
Care for Skin with This Soap, Contains a Moisturizer, Features an Invigorating Waterfall Fragrance, The Formula is Dye Free and Meets USDA BioPreferred(R) Program Standard for Cleansers
Uses Dispenser
Most Refillable Dispensing Systems
Hygiene Form
Liquid
Formula
Dye-Free, Hair and Body, Moisturizing
Standards
EcoLogo Certified UL 2784, USDA Biobased
Packaging Type
Jug
Application
Body Cleanser, Hair Cleanser
Ligature Resistant
No
NSF Rating
Not Rated
Product Type
Body Wash/Shampoo
Includes Grit
No
Number of Pumps Included
0
Removes
Grime
Manufacturer Dispenser Part Number
Bulk Dispenser
Wire Color
Clear

Description

Body Wash/Hand Soap Combination, Color Clear, Form Liquid, Product Type Body Wash/Shampoo, Series Not Applicable, Container Size 1 gal, Container Type Jug, Fragrance Waterfall, Hygiene Properties Dye-Free, Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included 0, Manufacturer Dispenser Part Number Bulk Dispenser, Requires Dispenser Yes, Includes Not Applicable, Standards EcoLogo Certified UL 2784, USDA Biobased, Application Body Cleanser, Hair Cleanser, NSF Rating Not Rated

Ratings & reviews