Shop GOJO
See all product information
Create Account
CLEANER, HAND, NTRLOE, 1GAL, 4PK
- Mfr # 94504
- Zoro # G823365710
product price:Â
$
144.99
/pk of 4, $36.25/ea
Free Shipping & Returns
Key Features
Fragrance
Citrus
Container Size
1 gal
For Use On
Hand
Removes
Grease, Soil, Dirt
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 94504
- Zoro #
- G823365710
- UPC #
- 73852403695
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Fragrance
- Citrus
- For Use On
- Hand
- Removes
- Grease, Soil, Dirt
- Form
- Liquid
- Item
- Soap
- Formula
- Soothing Oil, Aloe
- Color
- Orange
Description
Quick-acting, lotion hand cleaner, Effective on dirt & oil, Contains a natural citrus ingredient, Cleans without harsh solvents
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.