Shop GOJO
See all product information
Create Account
CLEANER, HAND, ORANGE, NATURAL, 4PK
- Mfr # 95504
- Zoro # G023365923
product price:Â
$
144.99
/pk of 4, $36.25/ea
Free Shipping & Returns
Key Features
For Use On
Hand
Form
Liquid
Removes
Dirt, Grease, Oil
Color
White
Features
Fast Acting, Heavy Duty
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95504
- Zoro #
- G023365923
- UPC #
- 73852403671
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- For Use On
- Hand
- Form
- Liquid
- Removes
- Dirt, Grease, Oil
- Color
- White
- Item
- Soap
- Features
- Fast Acting, Heavy Duty
- Fragrance
- Fragrance-free
Description
Quick-acting, lotion hand cleaner, Pumice scrubbing particles to clean a broad range of industrial soils, dirt, and grease, Cleans without harsh solvents, Appealing orange-citrus scent, Equipped with pump for easy dispensing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.