Zoro Homepage

Dispenser, f/Soap, Refillable, 2000ml

  • Mfr # GOJ720001

  • Zoro # G502502283


product price: $24.89
/ea

Key Features

Operation Mode
Manual
Refill Size
2.11 quart
Material
ABS Plastic
Color
Gray
Series
TDX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ720001
Zoro #
G502502283
UPC #
-
Country of Origin
United States

Dimensions

Refill Size
2.11 quart
Height
20.3"
Width
9"
Depth
5.8"

Details

Item
PRO TDX 2000 Dispenser
Operation Mode
Manual
Material
ABS Plastic
Color
Gray
Series
TDX
Type
Liquid Soap/Lotion Dispenser
Application
Handwash
Features
Refillable; Rugged; Modern design with diamond-plate effects looks great in tough soils environments; Ideal for locker rooms, production, tool crib/rooms, clean-up sinks, maintenance areas

Description

Push-style dispenser for GOJO hand cleaner or soap is ideal for locker rooms, production, tool cribs/rooms, cleanup sinks and maintenance areas. Diamond-plate window allows at-a-glance monitoring. Portion control helps reduce waste. Dispenser converts to locking cabinet with key included inside. It easily mounts with strong, double-sided tape and/or optional mounting screws (included). Large-capacity hand cleaner dispenser is compatible with GOJO Pro TDX 2000 ml refills.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.