Shop GOJO
See all product information
Create Account
FAST TOWELS Hand Cleaning Towels, 7.75 x 11, 130/Bucket, PK4 PK
Mfr # 6298-04
Zoro # G602694741
product price:
$
126.99
/pk of 4, $31.75/ea
Free Shipping & Returns
Key Features
Material
Cloth
Cleaning Cloth Style
Hand/Body Wet Wipe
Size
7.75 x 11
Weight
12.8 lb
Package Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6298-04
- Zoro #
- G602694741
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 7.75 x 11
- Length
- 11"
- Width
- 7 3/4"
Details
- Item
- Cleaning Towels
- Material
- Cloth
- Cleaning Cloth Style
- Hand/Body Wet Wipe
- Weight
- 12.8 lb
- Package Type
- Bucket
- Application
- Hand Washing
- Recommended For
- Brake Dust; Carbon Black; Clay; Grease; Grime; Mud; Oil; Soil
- For Use With
- 6201-01
- Wipes per Container
- 130
- Type
- Hand/Body Wet Wipe
- Color
- Blue
- Fragrance
- Fresh Citrus
- Number of Sheets
- 130
Description
Multi-purpose wet towels for quick, convenient cleaning. Large, single textured wet shop towel. All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces. Contains skin moisturizers to help prevent dryness and irritation. For use anywhere heavy duty cleaning is required; no water needed. Fresh citrus scent. Effective on dirt, oil and grease.
- •Large, single textured wet shop towel.
- •All-in-one cleaning formula effective for cleaning hands, arms, tools and surfaces.
- •Contains skin moisturizers to help prevent dryness and irritation.
- •For use anywhere heavy duty cleaning is required; no water needed.
- •Fresh citrus scent.
- •Effective on dirt, oil and grease.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.