Zoro Homepage
This item is Discontinued.
Gojo GOJO 2000ml Foam Soap Dispenser 10744688

GOJO 2000ml Foam Soap Dispenser (Discontinued)

  • Mfr # 10744688
  • Zoro # G802702369
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10744688
Zoro #
G802702369
UPC #
73852056266
Country of Origin
United States

Dimensions

Height
4.5
Width
6.5
Length
11.5
Outside Diameter
6

Description

This foam soap dispenser is for use with the GOJO foam soap, item number or , an E-2 rated cleanser for food processing applications. More than 2,800 washes on one refill. Dispenser measures 11-1/8"H x 6-1/2"W x 3"D with a 2000ml capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.