Hand and Surface Wet Towels, Bucket, 130 Wipes per Container, Citrus, Moisturizing, Blue, 4 PK

  • Mfr # 6298-04

  • Zoro # G402492561


product price: $92.89
/pk 4, $23.22/ea
Free Shipping & Returns

Key Features

Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
GOJO
Hygiene Properties
Moisturizing
Sheet Size
9 in x 10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6298-04
Zoro #
G402492561
UPC #
00073852162981
Country of Origin
United States

Dimensions

Sheet Size
9 in x 10 in
Wipe Length
10 in
Wipe Width
9 in

Details

Item
Hand and Surface Wet Towels
Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
GOJO
Hygiene Properties
Moisturizing
Wipes per Container
130
Color
Blue
Hygiene Form
Towels
Container Type
Bucket
Material
Single Textured
Standards
VOC Compliant
Fragrance
Citrus
Flushable
No
Series
Fast Towels
Form
Wipes
NSF Rating
Not Rated
Product Type
Hand Wipes

Description

Hand and Surface Wet Towels, Container Type Bucket, Flushable No, Form Wipes, Fragrance Citrus, Hygiene Properties Moisturizing, NSF Rating Not Rated, Series Fast Towels, Standards VOC Compliant, Wipe Length 10 in, Wipe Width 9 in, Wipes per Container 130, Product Type Hand Wipes, Color Blue, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.