Shop GOJO
See all product information
Create Account
HandSoap, 1 gal, Pnk, Cranberry, Foam, PK4
- Mfr # 5006-04
- Zoro # G725087710
product price:Â
$
104.99
/pk of 4, $26.25/ea
Free Shipping & Returns
Key Features
Form
Foam
Container Type
Bottle
Container Size
1 gal
Color
Pink
Product Type
Hand Soap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5006-04
- Zoro #
- G725087710
- UPC #
- 073852309843
- Country of Origin
- United States
- Item
- Hand Soap
- Form
- Foam
- Container Type
- Bottle
- Color
- Pink
- Product Type
- Hand Soap
- Includes Grit
- No
- Fragrance
- Cranberry
Dimensions
- Container Size
- 1 gal
Description
Hand Soap, Color Pink, Form Foam, Product Type Hand Soap, Series Not Applicable, Container Size 1 gal, Container Type Bottle, Fragrance Cranberry, Hygiene Properties Not Applicable, Formula Not Applicable, Includes Grit No, Manufacturer Dispenser Part Number Not Applicable, Requires Dispenser No, NSF Rating Not Rated, Ligature Resistant No, Grainger Dispenser Part Number Not Applicable, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.