Zoro Homepage
This item is Discontinued.
Gojo LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Black 1986-04

LTX-12 1200mL Foam Soap Dispenser, Touch-Free, Black (Discontinued)

  • Mfr # 1986-04
  • Zoro # G4267977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1986-04
Zoro #
G4267977
UPC #
073852026566
Country of Origin
United States

Dimensions

Refill Size
1,200 mL
Size
1200 mL
Height
10 1/2 in
Width
5 3/4 in
Depth
3 5/16 in
Overall Depth
3 3/8 in
Overall Width
5 3/4 in
Overall Height
10 1/2 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Hygiene Form
Foam
Soap/Lotion Type
Liquid
Material
ABS
Color
Black
Series
LTX-12(TM)
Standards
ADA Compliant
For Use With
1311-03, 1312-03, 1316-03, 1911-02, 1912-02, 1916-02
Includes
Installation instructions
Mount Type
Wall
Features
Reliable touch-free dispensing, Smart, Trouble-free electronics eliminate battery changes in most installations, Large sight window and skylight for at-a-glance product monitoring, Easily converts to locked dispenser Lifetime guarantee even includes batteries, Customization available
Refill Type
Cartridge
Finish
Matte
Dispenser Mount Type
Wall
Hygiene Series
LTX-12(TM)
Dispenser Color
Black
Form
Liquid
Product Type
Soap Dispenser
Compatible with Manufacturer Model Number
1311-03, 1312-03, 1316-03, 1911-02, 1912-02, 1916-02

Description

Soap Dispenser, Color Black, Mount Type Wall, Product Type Soap Dispenser, Material ABS, Series LTX-12(TM), Finish Matte, Compatible with Manufacturer Model Number 1311-03, 1312-03, 1316-03, 1911-02, 1912-02, 1916-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 3 3/8 in, Overall Height 10 1/2 in, Overall Width 5 3/4 in, Form Liquid, Standards ADA Compliant, Includes Installation instructions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.