Shop GOJO
See all product information
Create Account
LTX-12 Touch-Free Dispenser, 1,200 mL, 5.75 x 3.33 x 10.5, Brushed Chrome/Black
Mfr # 1919-04
Zoro # G206569483
product price:Â $85.49
/eaKey Features
Color
Brushed Chrome/Black
Material
Durable ABS Plastic with rugged polycarbonate view windows
Mount Type
Wall
Series
LTX
For Use With
GOJO® 1911-02, 1912-02, 1916-02, 1940-02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1919-04
- Zoro #
- G206569483
- UPC #
- 73852032000
- Country of Origin
- United States
Dimensions
- Refill Size
- 1,200 mL
- Depth
- 3.33"
- Height
- 10.5"
- Width
- 5.75"
Details
- Item
- Soap Dispensers
- Color
- Brushed Chrome/Black
- Material
- Durable ABS Plastic with rugged polycarbonate view windows
- Mount Type
- Wall
- Series
- LTX
- For Use With
- GOJO® 1911-02, 1912-02, 1916-02, 1940-02
- Form
- For Foam
- Includes
- Included Adhesive Tape or Optional Hardware
- Standards
- ADA Compliant
- Compatible with Manufacturer Model Number
- 1911-02, 1912-02, 1916-02, 1940-02
Description
High-capacity design is great for high traffic areas. GOJO Smart Electronics enable reliable and consistent operation. Large window and skylight simplifies product monitoring and refilling tasks. Batteries not included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.