Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MESSENGER Dispenser Station for ADX & LTX, White, PK12

  • Mfr # 1091-WHT-12

  • Zoro # G5919261


product price: $77.39
/pk 12, $6.45/ea
Free Shipping & Returns

Key Features

Operation Mode
Clip On Holder
Refill Size
4" x 3"
Finish
Matte
Material
ABS Plastic
Compatible with Manufacturer Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091-WHT-12
Zoro #
G5919261
UPC #
073852024012
Country of Origin
United States

Dimensions

Refill Size
4" x 3"
Height
5 19/64 in
Width
5 13/64 in
Depth
1/2"
Overall Height
3/8 in
Overall Width
5 5/16 in

Details

Item
Messenger Station
Operation Mode
Clip On Holder
Finish
Matte
Material
ABS Plastic
Color
White
Compatible with Manufacturer Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
For Use With
12Z335, 12Z336, 12Z340, 12Z341, 12Z349, 12Z350, 12Z354, 12Z355, 12Z360, 12Z361, 12Z362, 12Z363, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372, 12Z373
Series
LTX
Product Type
Dispenser Station
Compatible Manufacturer Part Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Compatible Manufacturer Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
For Use With Mfr. Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Compatible with Manufacturer Model No.
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Compatible with Mfr. Model No.
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
For Use with Mfr Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Compatible Pump Manufacturer Part Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Compatible Mfr. Model Number
1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06
Mount Type
Wall

Description

Messenger Station, Color White, Product Type Dispenser Station, Material ABS Plastic, Compatible Manufacturer Part Number 1920-04, 1971-04, 8720-06, 8771-06, 8820-06, 8871-06, Standards Not Applicable, Overall Height 3/8 in, Overall Width 5 5/16 in, Compatible Grainger Part Number 12Z335, 12Z340, 12Z349, 12Z354, 15E335, 15V980, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.