Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MESSENGER Dispenser Station for FMX-20, White

  • Mfr # 5279-001-WHT

  • Zoro # G0460927


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

Material
ABS Plastic
Compatible with Manufacturer Model Number
5270-06, 5277-06
For Use With
5270-06, 5271-06
Height
1/4 in
Width
5 25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5279-001-WHT
Zoro #
G0460927
UPC #
-
Country of Origin
United States

Dimensions

Height
1/4 in
Width
5 25/64 in
Overall Height
1/4 in
Overall Width
5 3/8 in

Details

Item
Messenger Station
Material
ABS Plastic
Color
White
Compatible with Manufacturer Model Number
5270-06, 5277-06
For Use With
5270-06, 5271-06
Application
Commercial
Compatible Manufacturer Part Number
5270-06, 5277-06
Product Type
Messenger Station
Compatible Manufacturer Model Number
5270-06, 5277-06
For Use With Mfr. Model Number
5270-06, 5277-06
Compatible with Manufacturer Model No.
5270-06, 5277-06
Compatible with Mfr. Model No.
5270-06, 5277-06
For Use with Mfr Model Number
5270-06, 5277-06
Compatible Pump Manufacturer Part Number
5270-06, 5277-06
Compatible Mfr. Model Number
5270-06, 5277-06
Mount Type
Wall

Description

Messenger Station, Color White, Product Type Messenger Station, Material ABS Plastic, Compatible with Manufacturer Model Number 5270-06, 5277-06, Standards Not Applicable, Overall Height 1/4 in, Overall Width 5 3/8 in, Compatible with Grainger Part Number Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.