Natural Orange Pumice Hand Cleaner Refill - Orange Citrus Scent - 2.11 quart - Dirt Remover, 4PK
- Mfr # 7255-04
- Zoro # G023365824
product price:Â
$
127.99
/pk of 4, $32.00/ea
Free Shipping & Returns
Key Features
Color
Gray
Fragrance
Orange Citrus
For Use On
Hand
Container Size
2.11 qt
Removes
Soilage, Dirt, Grease
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7255-04
- Zoro #
- G023365824
- UPC #
- 10073852072553
- Country of Origin
- United States
Dimensions
- Container Size
- 2.11 qt
Details
- Color
- Gray
- Fragrance
- Orange Citrus
- For Use On
- Hand
- Removes
- Soilage, Dirt, Grease
- For Use With
- Gojo PRO TDX 2000 Dispenser
- Item
- Soap Refill
- Standards
- MWBE Certified
- Form
- Liquid
Description
Natural Orange Pumice Hand Cleaner Refill - Orange Citrus Scent - 2.11 quart - Dirt Remover, Grease Remover, Soilage Remover - Hand - Gray, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.