Zoro Homepage
This item is Discontinued.
Gojo NXT 2000mL Dispenser, Push-Style, Dove Gray 2230-08

NXT 2000mL Dispenser, Push-Style, Dove Gray (Discontinued)

  • Mfr # 2230-08
  • Zoro # G2612172
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2230-08
Zoro #
G2612172
UPC #
073852022308
Country of Origin
United States

Dimensions

Refill Size
2,000 mL
Height
10 13/16 in
Width
6 1/2 in
Depth
4 1/2 in
Overall Depth
10 3/4 in
Size
2000 mL
Overall Width
6 1/2 in
Overall Height
4 1/2 in

Description

Soap Dispenser, Color Gray, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic (View Windows), Plastic (Pump), Polycarbonate (View Windows), Polypropylene (Collar), Series NXT, Finish Glossy, Compatible Manufacturer Part Number 2204-04, 2212-04, 2217-04, 2252-04, Refill Size 2,000 mL, Operation Mode Manual, Overall Depth 10 3/4 in, Overall Height 4 1/2 in, Overall Width 6 1/2 in, Standards ADA Compliant, Includes Adhesive Tape, Optional Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.