
PURELL, PROFESSIONAL MILD FOAM SOAP, FOR CX, CXI, CXT DISPENSERS, 1500 ML, 4PK
Mfr # 856504
Zoro # G810826095
product price: $205.99
/pk 4, $51.50/ea
Free Shipping & Returns
Key Features
Form
Foam
Height
11.9 in
Size
1500 mL
Width
3.95 in
Uses Dispenser
CX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
856504
Zoro #
G810826095
UPC #
73852281187
Country of Origin
United States
Dimensions
Height
11.9 in
Size
1500 mL
Width
3.95 in
Depth
3.95 in
Details
Item
Hand Soap
Form
Foam
Uses Dispenser
CX
Description
Treat the skin of your employees, customers and client to the care they deserve by installing this pre-lathered luxury foam wash. The skin-caressing soap is especially suitable for bathrooms, kitchens and spas. Its formula is gentle enough to allow for repeated washing without causing skin problems. Soap Type: Foam; Application: Hand; Capacity Volume: 1,500 mL; Scent: Fragrance-Free.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.