Zoro Homepage

reg ADX12 ClearMild Handwash Refill, No Color

  • Mfr # GOJ881103

  • Zoro # G807480231


product price: $26.69
/ea

Key Features

Form
Liquid
Container Type
Push Pump
For Use With
GOJO ADX-12 Manual Soap Dispenser
Standards
MWBE; EcoLogo Certified; USDA
Features
Dye-free; Fragrance-free; Rich Lather; Bio-based; Moisturizing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ881103
Zoro #
G807480231
UPC #
73852025217
Country of Origin
United States

Dimensions

Size
42.3 fl oz (1250 mL)

Details

Item
Hand Soap
Form
Liquid
Container Type
Push Pump
For Use With
GOJO ADX-12 Manual Soap Dispenser
Standards
MWBE; EcoLogo Certified; USDA
Features
Dye-free; Fragrance-free; Rich Lather; Bio-based; Moisturizing
Color
Clear
For Use On
Hand; Skin

Description

Spainspired, foam hand soap offers luxurious lather and is enriched with moisturizers and skin conditioners Clear and Mild Handwash delights users while supporting a healthy environment Biobased, fragrancefree, dyefree formulation is green certified, USDA certified and EcoLogo certified 1250 ml refill is designed for use in GOJO ADX12 Manual Soap Dispensers Patentpending, controlledcollapse GOJO refill holds its shape as it empties for a more attractive appearance Sanitarysealed refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles Removable pump makes recycling easy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.