Zoro Homepage

reg ADX7 Dispenser Antibacterial Hand Soap Refill, Purple

  • Mfr # GOJ871204

  • Zoro # G007480314


product price: $16.89
/ea

Key Features

Form
Liquid
Container Type
Pump Bottle
Fragrance
Plum
Standards
MWBE
For Use On
Hand; Skin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ871204
Zoro #
G007480314
UPC #
73852024609
Country of Origin
United States

Dimensions

Size
23.7 fl oz (700 mL)

Details

Item
Hand Soap
Form
Liquid
Container Type
Pump Bottle
Fragrance
Plum
Standards
MWBE
For Use On
Hand; Skin
Color
Clear
Features
Rich Lather; Bio-based; Antibacterial; Moisturizing
Application
Bacteria Remover; Kill Germs
Includes
Antibacterial Plum Foam Handwash; Dispensing Valve; Removable Pump

Description

Highperformance, antibacterial hand soap offers luxurious lather, an appealing plum fragrance and attractive purple color The refill fits the GOJO ADX7 Dispenser USDA certified biobased formulation is enriched with a moisturizer, natural extract and skin conditioner Sanitary Sealed refill helps lock out germs Durable, recyclable PET bottle uses 30 percent less material than standard, rigid HDPE Patentpending, Controlled Collapse technology keeps bottle shape longer while emptying Crystal clarity provides visual appeal and easier monitoring of fill level Each refill includes a fresh dispensing valve The removable pump promotes easier recycling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.