reg Cherry Gel Pumice Hand Cleaner, Red
Mfr # GOJ235802
Zoro # G907480391
product price: $36.59
/eaKey Features
Form
Liquid
Container Type
Pump Bottle
Container Size
1 gal
Fragrance
Cherry
Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GOJ235802
Zoro #
G907480391
UPC #
73852016772
Country of Origin
United States
Dimensions
Container Size
1 gal
Size
1 gal (3.8 L)
Details
Item
Hand Cleaner
Form
Liquid
Container Type
Pump Bottle
Fragrance
Cherry
Color
Red
Features
Heavy Duty; pH Balanced; Pleasant Scent
Standards
MWBE
Application
Dirt Remover; Grease Remover; Oil Remover; Paint Remover; Tar Remover
Description
Gelstyle, heavyduty hand cleaner contains cherry fragrance and pumice scrubbers that quickly remove heavy dirt, grease and oil The pHbalanced formula promotes skin comfort Cleaner provides a quick, easy and complete rinse that leaves skin feeling refreshed Pump on the gallon bottle allows easy dispensing for your entire team Handle on top of the container makes it easy to carry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.