Shop GOJO
See all product information
Create Account
reg FMX12 Refill Green Certified HairBody Wash, Green
- Mfr # GOJ516304
- Zoro # G507480371
product price:Â
$
32.19
/ea
Key Features
Fragrance
Cucumber Melon
Color
Green
Includes
FMX-12 Refill Green Certified Hair/Body Wash; Dispensing Valve
For Use On
Body; Hair
Standards
MWBE; EcoLogo Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GOJ516304
- Zoro #
- G507480371
- UPC #
- 73852280692
- Country of Origin
- United States
Dimensions
- Size
- 42.3 fl oz (1250 mL)
Details
- Item
- 2-in-1 Shampoo & Body Wash
- Fragrance
- Cucumber Melon
- Color
- Green
- Includes
- FMX-12 Refill Green Certified Hair/Body Wash; Dispensing Valve
- For Use On
- Body; Hair
- Standards
- MWBE; EcoLogo Certified
- Application
- Kill Germs
- For Use With
- Gojo FMX-12 Dispenser
- Features
- Residue-free
Description
Designed for use in the GOJO FMX12 Dispenser, this spaquality refill of foam body wash and hair shampoo features a gardenfresh, cucumber melon fragrance Mild, formulation rinses clean without buildup or residue associated with liquid soap Greencertified refill meets EcoLogo CCD104 environmental standard for institutional hand cleaners based on its reduced human and aquatic toxicity and reduced smog production potential Sanitary Sealed design helps lock out germs Each refill includes a fresh dispensing valve
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.