Zoro Homepage

reg LTX12 Pomeberry Foam Handwash Refill, Light Blue

  • Mfr # GOJ191602

  • Zoro # G407480167


product price: $41.69
/ea

Key Features

Form
Foam
Container Type
Bottle
Fragrance
Pomeberry
Features
Bio-based; Rich Lather; Eco-friendly; Moisturizing
Standards
MWBE; EcoLogo Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJ191602
Zoro #
G407480167
UPC #
73852026603
Country of Origin
United States

Dimensions

Size
40.6 fl oz (1200 mL)

Details

Item
Hand Soap
Form
Foam
Container Type
Bottle
Fragrance
Pomeberry
Features
Bio-based; Rich Lather; Eco-friendly; Moisturizing
Standards
MWBE; EcoLogo Certified
For Use With
GOJO LTX-12 Dispenser
For Use On
Hand
Color
Light Blue

Description

Refill of spainspired, foam handwash is designed for GOJO LTX12 Dispensers and delivers luxurious foam lather and a pleasant pomegranate fragrance Pomeberry Foam Handwash is enriched with moisturizers and skin conditioners USDA certified, biobased, mild formulation is EcoLogo certified so foam hand soap delights users while supporting a healthy environment Controlledcollapse GOJO refill holds its shape as it empties for a more attractive appearance Sanitarysealed refill is made of durable, recyclable PET material, using 30 percent less plastic than rigid HDPE bottles

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.