Scrubbing Towels, Hand Cleaning, Silver/Yellow, 10 1/2x12, 72/Bkt, 6 PK

  • Mfr # 6396-06

  • Zoro # G201962999


product price: $111.99
/pk 6, $18.67/ea
Free Shipping & Returns

Key Features

Material
Silver/Yellow
Cleaning Cloth Style
Hand/Body Wet Wipe
Weight
16.5 lbs
Package Type
Bucket
Application
Hand Washing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6396-06
Zoro #
G201962999
UPC #
-
Country of Origin
United States

Dimensions

Width
10 1/2"
Length
12"
Size
10.50 x 13

Details

Item
Scrubbing Towels
Material
Silver/Yellow
Cleaning Cloth Style
Hand/Body Wet Wipe
Weight
16.5 lbs
Package Type
Bucket
Application
Hand Washing
Recommended For
Adhesives; Asphalt; Asphalt Sealers; Brake Dust; Carbon Black; Caulk; Clay; Creosote; Gasket Sealers; Grease; Modern Printing Ink; Mud; Oil; Oil Based Paint; Shellacs; Silicone Sealers; Soil; Tar; Urethanes; Varnish; Wood Stain
For Use With
6301-01
Ply
2
Color
Silver/Yellow
Wipes per Container
72
Fragrance
Fresh Citrus
Type
Hand/Body Wet Wipe
Cleaning Cloth Color
White

Description

Quickly tackle tough grime and dirt clean-up with GOJO® hand and surface scrubbing towels. These premoistened, dual-textured wipes offer superior performance with multi-purpose functionality. One side can be used to scrub away stubborn soils like oil, grease, and adhesives, while the soft side can absorb dirt. Each towel is extra large and suitable to use on tools, surfaces and hands. Use these scrubbing towels anywhere heavy-duty cleaning is needed. They offer consistent performance and stay wet in the bucket with no dry-out. Innovative SIMPULTM Nozzle virtually eliminates roping by providing one wipe every time. Place them near workstations to allow employees and technicians to clean up quickly without any hassle. The cleaning solution includes skin conditioners to ensure that hands are wiped clean while preventing any dryness or irritation. Dispose of towels in the trash; do not flush wipes.


  • These premoistened wipes work hard to remove heavy soils and dirt plus they stay saturated and won't dry out in the bucket.
  • Dual-purpose wipes feature a textured scrubbing side that can be used to remove tough grime, oi, and grease; flip the wipe over to the smooth side to absorb dirt and clean.
  • Effective on oil, grease, paint, adhesives, tar and asphalt.
  • These extra-large wipes offer superior cleaning functionality and can be used to clean tools, hand, and surfaces. Keep them at workstations for easy clean-up.
  • Keep them at workstations for easy clean-up.
  • These wipes offer tough performance, yet they remain gentle on hands thanks to skin conditioners that help prevent dryness or irritation.
  • A certified Women-Owned Business manufactures this product.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.