Scrubbing Towels, Large, 10-1/2"x12" WE, PK 72

  • Mfr # GOJ639606CT

  • Zoro # G802502440


product price:  $134.99
/pk 72, $1.87/ea
Free Shipping & Returns

Key Features

Color
White
Sheet Size
10.50" x 13"
Container Type
Canister
Features
Heavy Duty; Non-irritating
Application
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GOJ639606CT
Zoro #
G802502440
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
10.50" x 13"

Details

Item
Scrubbing Towels
Color
White
Container Type
Canister
Features
Heavy Duty; Non-irritating
Application
Hand
Includes
Scrubbing Wipes; Container
Wipes per Container
72
Targeted Pathogens
Dirt Remover; Grime Remover

Description

Scrubbing wipes deliver heavy-duty, aggressive hand cleaning. Each towel is equipped with skin conditioners to help prevent dryness and irritation while lifting dirt and grime from skin pores. Wipes come in a portable, convenient container. The easy-to-use dispensing lid helps you avoid struggling to thread the first wipe or fish for the next one. Wipes come out one at a time.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.