
SHOWER UP Soap & Shampoo, 2000mL PRO TDX Refill, PK4
Mfr # 7230-04
Zoro # G9033832
product price: $65.43
/pk 4, $16.36/eaKey Features
Form
Liquid
Container Type
Cartridge
Container Size
2,000 mL
Fragrance
Citrus, Floral
Color
Red/Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7230-04
Zoro #
G9033832
UPC #
073852096316
Country of Origin
United States
Dimensions
Container Size
2,000 mL
Size
2,000 ml
Details
Item
2-in-1 Shampoo & Body Wash
Form
Liquid
Container Type
Cartridge
Fragrance
Citrus, Floral
Color
Red/Orange
Requires Dispenser
Yes
Formula
Enriched Formulation for Hands, Hair and Body
Hygiene Series
TDX
Hygiene Properties
None
Hygiene Form
Liquid
Uses Dispenser
Mfr. No. 7200-01
Standards
Complies with Current FDA Regulations for Cosmetic and/or Over the Counter Drug Products
Packaging Type
Cartridge
Features
Sanitary Sealed Refill Helps Prevent Contamination
Application
General Skin Cleansing
Product Type
Body Wash/Hand Soap/Shampoo Combo
NSF Rating
Not Rated
Includes Grit
No
Manufacturer Dispenser Part Number
7200-01
Removes
Grime
Series
TDX
Description
Body Wash/Hand Soap/Shampoo Combo, Color Orange/Red, Form Liquid, Product Type Soap and Shampoo, Series PRO(TM) TDX(TM), Container Size 2,000 mL, Container Type Cartridge, Fragrance Floral, Hygiene Properties Moisturizing, Paraben-Free, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number 7200-01, Requires Dispenser Yes, Includes Not Applicable, Standards USDA Biobased, Application Body Cleanser, Hair Cleanser, Hand Cleanser, NSF Rating Not Rated
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.