Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soap Dispenser, 5000 mL, Push-Style, Gray

  • Mfr # 7500-01

  • Zoro # G2639585


product price: $25.79
/ea

Key Features

Operation Mode
Manual
Refill Size
5,000 mL
Finish
Diamond Plated Etching
Mount Type
Wall
Material
ABS Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7500-01
Zoro #
G2639585
UPC #
073852075007
Country of Origin
United States

Dimensions

Refill Size
5,000 mL
Height
20 in
Width
9 in
Depth
6 3/4 in
Overall Depth
21 1/4 in
Overall Width
9 1/2 in
Overall Height
7 5/8 in
Size
5000mL

Details

Item
Hand Cleaner/Soap Dispenser
Operation Mode
Manual
Finish
Diamond Plated Etching
Mount Type
Wall
Material
ABS Plastic
Color
Gray
Compatible with Manufacturer Model Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Series
PRO TDX
Form
Liquid
Includes
Locking Cabinet with Key, Mounting Screws
Dispenser Mount Type
Wall
Hygiene Series
PRO TDX
Refill Type
Bulk
Soap/Lotion Type
Liquid
Dispenser Color
Gray
Hygiene Form
Liquid
Features
Compatible with Gojo Pro TDX 5000 mL Refills, Large Sight Window for at-a-Glance Monitoring, Portion Control Helps Reduce Waste
Standards
ADA Compliant
Application
Multipurpose
Product Series
TDX
Packaging Type
Dispenser
Compatible Manufacturer Part Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Product Type
Hand Cleaner Dispenser
Compatible Manufacturer Model Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
For Use With Mfr. Model Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Compatible with Manufacturer Model No.
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Compatible with Mfr. Model No.
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
For Use with Mfr Model Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Compatible Pump Manufacturer Part Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02
Compatible Mfr. Model Number
7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02

Description

Hand Cleaner/Soap Dispenser, Color Gray, Mount Type Wall, Product Type Hand Cleaner Dispenser, Material ABS Plastic, Series PRO TDX, Finish Diamond Plated Etching, Compatible Manufacturer Part Number 7590-02, 7520-02, 7556-02, 7572-02, 7582-02, 7530-02, 7565-02, 7581-02, Refill Size 5,000 mL, Operation Mode Manual, Power Source Not Applicable, Batteries Included Not Applicable, Overall Depth 21 1/4 in, Overall Height 7 5/8 in, Overall Width 9 1/2 in, Counter Hole Diameter Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.