Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Security Enclosure for GOJO ADX-12 Dispenser, Silver

  • Mfr # 8884-CVR

  • Zoro # G8505996


product price: $129.19
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Material
Steel
Color
Silver
Compatible with Manufacturer Model Number
8820-06
For Use With
8820-06, 8884-07
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8884-CVR
Zoro #
G8505996
UPC #
073852057041
Country of Origin
United States

Dimensions

Height
5 1/8 in
Width
5 7/8 in
Depth
5 3/8 in

Details

Item
Dispenser Security Enclosure
Finish
Powder Coated
Material
Steel
Color
Silver
Compatible with Manufacturer Model Number
8820-06
For Use With
8820-06, 8884-07
Series
ADX-12
Ligature Resistant
Yes
Application
Covers ADX-12 Dispenser
Standards
UL 2783 Registered, UL EcoLogo Certified, USDA
Gauge
16
Compatible Manufacturer Part Number
8820-06
Compatible Manufacturer Model Number
8820-06
For Use With Mfr. Model Number
8820-06
Compatible with Manufacturer Model No.
8820-06
Compatible with Mfr. Model No.
8820-06
For Use with Mfr Model Number
8820-06
Compatible Pump Manufacturer Part Number
8820-06
Compatible Mfr. Model Number
8820-06

Description

Dispenser Security Enclosure, Product Type Dispenser Security Enclosure, Material Steel, Color Silver, Standards UL 2783 Registered, UL EcoLogo Certified, USDA, Compatible with Manufacturer Model Number 8820-06, Compatible with Grainger Part Number 12Z354, Overall Depth 5 3/8 in, Overall Height 14 1/2 in, Overall Width 4 1/4 in, Finish Powder Coated, Series ADX-12, Ligature Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.