Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gojo TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic 2799-12-EEU00

TFX 1200mL Foam Soap Dispenser, Touch-Free, Brushed Metallic (Discontinued)

  • Mfr # 2799-12-EEU00
  • Zoro # G2542741
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2799-12-EEU00
Zoro #
G2542741
UPC #
073852014921
Country of Origin
China

Dimensions

Refill Size
1,200 mL
Height
11 1/4 in
Width
6 3/8 in
Depth
4 in
Size
1200 mL
Overall Depth
4 in
Overall Width
6 in
Overall Height
10 5/8 in

Details

Item
Soap Dispenser
Operation Mode
Automatic
Finish
Chrome Plated
Mount Type
Wall
Material
ABS Plastic
Color
Silver
Compatible with Manufacturer Model Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
For Use With
5361, 5362, 5364-02, 5665
Series
TFX
Form
Foam
Features
Compatible with Purell TFX 1200 mL Refills, Large Sight Window for at-a-Glance Monitoring
Refill Type
Cartridge
Standards
ADA Compliant
Compatible Manufacturer Part Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
Product Type
Soap Dispenser
Compatible Manufacturer Model Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
For Use With Mfr. Model Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
Compatible with Manufacturer Model No.
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
Compatible with Mfr. Model No.
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
For Use with Mfr Model Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
Compatible Pump Manufacturer Part Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02
Compatible Mfr. Model Number
5361-02, 5362-02, 5382-02, 5385-02, 5665-02

Description

Soap Dispenser, Color Silver, Mount Type Wall, Product Type Soap Dispenser, Material ABS Plastic, Series TFX, Finish Chrome Plated, Compatible Manufacturer Part Number 5361-02, 5362-02, 5382-02, 5385-02, 5665-02, Refill Size 1,200 mL, Operation Mode Automatic, Overall Depth 4 in, Overall Height 10 5/8 in, Overall Width 6 in, Standards ADA Compliant, Includes Not Applicable, Features Compatible with Purell TFX 1200 mL Refills, Large Sight Window for at-a-Glance Monitoring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.