Zoro Homepage

TRUE FIT Wall Plate for ADX-12 Dispenser, Black, PK12

  • Mfr # 8890-BLK-12

  • Zoro # G5969932


product price: $34.69
/pk 12, $2.89/ea

Key Features

Material
ABS Plastic
Compatible with Manufacturer Model Number
8828-06, 8886-06, 8888-06
For Use With
12Z340, 12Z341, 12Z354, 12Z355, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372
Height
11 51/64 in
Width
7 13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8890-BLK-12
Zoro #
G5969932
UPC #
073852024074
Country of Origin
United States

Dimensions

Height
11 51/64 in
Width
7 13/64 in
Overall Width
7/16 in
Overall Height
11 13/16 in

Details

Item
Wall Plate
Material
ABS Plastic
Color
Black
Compatible with Manufacturer Model Number
8828-06, 8886-06, 8888-06
For Use With
12Z340, 12Z341, 12Z354, 12Z355, 12Z368, 12Z369, 12Z370, 12Z371, 12Z372
Application
Wall Protector
Product Type
Wall Plate
Compatible Manufacturer Part Number
8828-06, 8886-06, 8888-06
Compatible Manufacturer Model Number
8828-06, 8886-06, 8888-06
For Use With Mfr. Model Number
8828-06, 8886-06, 8888-06
Compatible with Manufacturer Model No.
8828-06, 8886-06, 8888-06
Compatible with Mfr. Model No.
8828-06, 8886-06, 8888-06
For Use with Mfr Model Number
8828-06, 8886-06, 8888-06
Compatible Pump Manufacturer Part Number
8828-06, 8886-06, 8888-06
Compatible Mfr. Model Number
8828-06, 8886-06, 8888-06
Mount Type
Wall
Finish
Plastic

Description

Wall Plate, Product Type Wall Plate, Material ABS Plastic, Compatible with Manufacturer Model Number 8828-06, 8886-06, 8888-06, Standards Not Applicable, Overall Height 11 13/16 in, Overall Width 7/16 in, Compatible with Grainger Part Number 12Z355, 12Z371, 12Z372, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.