Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TRUE FIT Wall Plate for LTX-7 Dispenser, White, PK12

  • Mfr # 1390-WHT-12

  • Zoro # G4378857


product price: $26.99
/pk 12, $2.25/ea

Key Features

Packaging Type
Case
Requires Dispenser
Yes
Size
For 700mL
Color
White
For Use With
LTX-7 Dispenser
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1390-WHT-12
Zoro #
G4378857
UPC #
073852032321
Country of Origin
United States

Dimensions

Size
For 700mL
Height
8 11/16 in
Overall Height
8 11/16 in

Details

Packaging Type
Case
Requires Dispenser
Yes
Color
White
Item
Wall Plate
For Use With
LTX-7 Dispenser
Includes
Mounting Instructions
Product Type
Wall Plate
Compatible Manufacturer Part Number
1320-04, 1371-04, 1380-04, 1384-04
Compatible with Manufacturer Model Number
1320-04, 1371-04, 1380-04, 1384-04
Compatible Manufacturer Model Number
1320-04, 1371-04, 1380-04, 1384-04
For Use With Mfr. Model Number
1320-04, 1371-04, 1380-04, 1384-04
Compatible with Manufacturer Model No.
1320-04, 1371-04, 1380-04, 1384-04
Compatible with Mfr. Model No.
1320-04, 1371-04, 1380-04, 1384-04
For Use with Mfr Model Number
1320-04, 1371-04, 1380-04, 1384-04
Compatible Pump Manufacturer Part Number
1320-04, 1371-04, 1380-04, 1384-04
Compatible Mfr. Model Number
1320-04, 1371-04, 1380-04, 1384-04

Description

Wall Plate, Color White, Product Type Wall Plate, Compatible Manufacturer Part Number 1320-04, 1371-04, 1380-04, 1384-04, Overall Height 8 11/16 in, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.