Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Gojo Wall-Mount Dispenser - 800 mL, White GOJO90341PK

Wall-Mount Dispenser - 800 mL, White (Discontinued)

  • Mfr # GOJO90341PK
  • Zoro # G015818703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GOJO90341PK
Zoro #
G015818703
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
6 in

Details

Color
White
Material
Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.