Zoro Homepage
This item is Discontinued.
Gojo Wipes Hand Cleaning Wipes Bucket 6383-06

Wipes Hand Cleaning Wipes Bucket (Discontinued)

  • Mfr # 6383-06
  • Zoro # G0650413
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6383-06
Zoro #
G0650413
UPC #
073852012095
Country of Origin
Unknown

Dimensions

Sheet Size
10-1/2" x 12-1/4"

Details

Packaging Type
Bucket
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
None
Wipes per Container
25
Color
White/ Red
Hygiene Form
Wipes
Material
Dual Textured
Container Type
Bucket
Fragrance
Orange
Item
Hand Cleaning Wipes
Refill Type
No Refill

Description

Hand Cleaning Wipes, Container Type Bucket, Fragrance Orange, Hygiene Properties None, Wipes per Container 25, Material Dual Textured, Color White/ Red, Requires Dispenser No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.