7-Ring Executive Leatherette Ledger/Check Binder, W/Zipper Pouch, 9.75in. x 14in. Tan/Camel

  • Mfr # 11202

  • Zoro # G909210088


product price: $31.49
/ea

Key Features

Color
Tan
Height
2"
Width
10"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11202
Zoro #
G909210088
UPC #
090696112026
Country of Origin
China

Dimensions

Height
2"
Width
10"
Length
14"

Details

Item
7 Ring Executive Check Binder with Zipper Pouch, Textured Premium Leatherette Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Gold Seal (Tan)
Color
Tan

Description

Designed with business executives in mind, the 7-Ring Executive Premium Leatherette Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a clear zipper entry pouch that secures onto the rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.