7-Ring Leatherette Executive Ledger/Check Binder, Holds 9 x 13in. Business Checks, Black

  • Mfr # 11200

  • Zoro # G109210109


product price:  $26.76
/ea

Key Features

Height
2"
Width
10"
Length
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11200
Zoro #
G109210109
UPC #
090696112002
Country of Origin
China

Dimensions

Height
2"
Width
10"
Length
14"

Details

Item
7 Ring Executive Check Binder with Zipper Pouch, Black Textured Premium Leatherette Cover, for 9 x 13" 3 Per Page Business Checks, 600 Check Capacity Checkbook Holder, by Gold Seal

Description

Designed with business executives in mind, the 7-Ring Executive Premium Leatherette Check Binder holds up to 600 3-up 3 per sheet checks printed on 9in. x 13in. sheets and has a full-sized clear zipper entry pouch that secures to the rings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.