Shop GOLDBLATT

G01160 0.38 x 0.5 in. Heavy Duty Jointer

  • Mfr # 432369

  • Zoro # G204145788


product price:  $29.75
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
432369
Zoro #
G204145788
UPC #
-
Country of Origin
Taiwan, Province of China

Description

Features
  • Type - Heavy Duty Jointer
  • Size - 0.38 x 0.5 in.
  • Dimension - 10.5 x 2 x 0.5 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.