Shop PERFORMANCE TOOL
See all product information
Create Account
1/2 in. Dr. Flex Head Long Ratchet, 24 in. 108 Tooth Ratchet
- Mfr # W32181
- Zoro # G323310920
product price:Â
$
78.45
/ea
Key Features
Drive Size
1/2 in
Head Style
Pear Head
Tooth Count
108
Grade
Professional
Flex Head
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W32181
- Zoro #
- G323310920
- UPC #
- 39564096792
- Country of Origin
- Taiwan, Province of China
Dimensions
- Drive Size
- 1/2 in
- Handle Length (in)
- 20 in
Details
- Item
- Ratchet-Long Flex
- Head Style
- Pear Head
- Tooth Count
- 108
- Grade
- Professional
- Flex Head
- Yes
- Quick Release
- No
- Color
- Silver,Black,Red
- Material
- Chrome Vanadium
Description
Performance Tool's W32181 Flex PT Head Long Ratchet is a durable, multipurpose tool designed for a variety of tasks. Its chrome vanadium alloy steel construction adds strength and longevity, ensuring it can withstand even the toughest jobs. The polished nickel chrome-plated finish resists corrosion, making it suitable for use in a range of environments. Featuring 108 gear teeth that enable a precise 3.3-degree sweep. The double-injection molded handle provides a comfortable and secure grip, reducing fatigue during extended use. The push-button locking flex head allows for easy access to hard-to-reach areas, making it an ideal choice for mechanics, automotive enthusiasts, and DIYers alike. Total length of 24 inches. Backed by US Patent Number D693201.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.