Shop GOLDBLATT
Create Account
G06218 16 in. Flat Finish Trowel
- Mfr # 421476
- Zoro # G204145849
product price:Â
$
54.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 421476
- Zoro #
- G204145849
- UPC #
- -
- Country of Origin
- China
Description
Features
- 16 in. flat finish trowel with high carbon steel blade
- Cross ground & edge ground this pre-broken in blade is ready for use.
- Pro-Grip handle for comfort
- Precision crafted blade
- Light weight
- Size - 16 in.
- Dimension - 16.3 x 5.25 x 3.6 in.
- Item Weight - 1.29 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.