8" Round Single Cut Bastard File - Carded
- Mfr # 21853
- Zoro # G1281165
product price:Â
$
7.79
/ea
Key Features
Length
8 in
Thickness
9/32 in
Pattern
American
Application
For Enlarging Holes and Shaping Curved Surfaces
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21853
- Zoro #
- G1281165
- UPC #
- 037103218537
- Country of Origin
- Brazil
- Item
- Machinists File
- Profile Shape
- Round
- Cut Type
- Bastard
- Pattern
- American
- Application
- For Enlarging Holes and Shaping Curved Surfaces
- Finish
- Natural
- Recommended Handle
- 21474 Plastic, Mfr. No. 21522N Wood
- Edges
- Round
- Handle Design
- None
- Teeth per Inch
- 22
- Number of Cut Edges
- 4
- File Body Finish
- Natural
- Rigidity
- Rigid
- Includes Handle
- No
- File Coarseness
- Bastard Cut
- Taper
- Tapered Slightly Towards Point
- File Type
- Machinists File
- Material Applications
- Iron, Mild Steel, Plastics, Wood
- Manufacturers Part Number for File Handle
- 21474 Plastic, 21522N Wood
- File Style
- American Pattern File
- Edge Cut Style
- Safe
- Face Cut Style
- Single-Cut
- Shape
- Round
- Material
- Steel
Dimensions
- Length
- 8 in
- Thickness
- 9/32 in
- Width
- 2 5/8 in
- Diameter
- 5/16 in
- File Length without Tang
- 8 in
- File Diameter
- 5/16 in
Description
When you need to enlarge holes or shape curved surfaces, the Crescent Nicholson 8" Round Single Cut Bastard File is the perfect tool for the job. The file is made of a high-quality material that offers a smooth finish and resists clogging. Its natural finish gives it an attractive appearance. It has 22 teeth per inch and a 5/16 in. diameter with a 2 5/8 in. width. A round profile shape makes this file suitable for various applications such as filing keyways, screw slots, woodturning tools and more. With its excellent quality and versatile design, the Crescent Nicholson 8" Round Single Cut Bastard File will help you complete your next project on time and within budget.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.