This item is Discontinued.

Goldblatt Goldblatt G25642 9 in. 120 Grit Drywall Sandpaper; 15 Pack 160987

Goldblatt G25642 9 in. 120 Grit Drywall Sandpaper; 15 Pack (Discontinued)

  • Mfr # 160987
  • Zoro # G404145854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160987
Zoro #
G404145854
UPC #
-
Country of Origin
China

Description

Features
  • Vortex 9 in. 120 grit drywall sandpaper
  • Hook & loop system
  • Replacement sanding sheets for vortex sander #g25638 & all other 9 in. hook & loop sanders.
  • 15 pack
  • Dimension - 10.5 x 9 x 0.52 in.
  • Item Weight - 0.55 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.