Zoro Homepage
This item is Discontinued.
Golden Malrin Fly Bait, Granular, Methomyl, 5 lb. 3006481

Fly Bait, Granular, Methomyl, 5 lb. (Discontinued)

  • Mfr # 3006481
  • Zoro # G7645934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3006481
Zoro #
G7645934
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 lb.

Details

Targeted Insects
Flies
Item
Fly Bait
Form
Granular
Active Ingredients
Methomyl
DEET Concentration
DEET-Free
Indoor/Outdoor Usage
Outdoor Only
Material
Granular
Standards
EPA Registered
Dilution Ratio
Ready to Use

Description

Fly Bait, Targeted Insects Flies, Active Ingredients Methomyl, DEET Concentration DEET-Free, Form Granular, Insect Group Flying, Dilution Ratio Ready to Use, Insect Control Type Kills, Standards EPA Registered

Restrictions

This item has been restricted from sale in the following states: VT, WA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.