24 in Black Quilted Canvas Oven Mitts, 450 deg. F Heat Resistance, PR
- Mfr # OV-01924
- Zoro # G722917867
product price:Â
$
10.99
/pr
Key Features
Material
Aramid Cotton
Max. Temp.
450 Degrees F
Size
24 in
Color
Black
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OV-01924
- Zoro #
- G722917867
- UPC #
- 805708019244
- Country of Origin
- China
Dimensions
- Size
- 24 in
- Length
- 24 in
Details
- Item
- Gloves
- Material
- Aramid Cotton
- Max. Temp.
- 450 Degrees F
- Color
- Black
- Includes
- 1 Pair of Gloves
- Application
- Food Service
Description
24 in Black Quilted Canvas Oven Mitts, Oversized design easy on and off for convenience and safety, full arm protection, heat resistance withstands up to 450 deg. F, durable materials aramid-cotton blend outer for strength and non-stick performance, insulated comfort non-woven cotton batting inner layer for superior insulation, Sold by Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.