Shop GOLDEN PROTECTIVE SERVICES
See all product information
Create Account
5 Finger Steel Mesh Gloves, Adjustable Snap Closure, Reversible, Side Split, Sizes S-XL
- Mfr # M5011-XL
- Zoro # G522917838
product price:
$
63.15
/ea
Key Features
Color
Grey
Glove Materials
Steel Mesh
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M5011-XL
- Zoro #
- G522917838
- UPC #
- 805708501183
- Country of Origin
- China
Dimensions
- Glove Size
- XL
Details
- Item
- Gloves
- Color
- Grey
- Glove Materials
- Steel Mesh
Description
The M5011 Five-Finger Gloves offer premium hand protection with the flexibility of a reversible, wrist-length design. Engineered for safety and efficiency, these gloves feature a side split for quick donning and doffing, making them ideal for fast-paced work environments, Constructed with a sewn-on polypropylene strap and fully adjustable snap closure, they provide a secure fit while remaining non-corrosive and suitable for wet conditions. Resistant to knife penetration and capable of withstanding high temperatures, these gloves are built to last, All M5011 gloves have been NSS tested in a 3rd-party lab for rust resistance and performance, passing the “Neutral Salt Test” and remaining rust-free during and after testing, Knife penetration resistant, Adjustable snap closure with sewn-on strap for secure fit, Sizes S-XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.