Shop GOLDEN PROTECTIVE SERVICES
See all product information
Create Account
C15 Cut Resistant Gloves, Cut Level A6, 15 Gauge, 21 CFR, Sizes XS-XXL, PR
- Mfr # 15-2414L
- Zoro # G722917829
product price:Â
$
10.95
/pr
Key Features
Glove Size
Large
ANSI/ISEA Cut Level
ANSI 9
Color
Grey
Glove Materials
Synthetic Fiber Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15-2414L
- Zoro #
- G722917829
- UPC #
- 805708151401
- Country of Origin
- China
- Item
- Gloves
- ANSI/ISEA Cut Level
- ANSI 9
- Color
- Grey
- Glove Materials
- Synthetic Fiber Blend
Dimensions
- Glove Size
- Large
Description
C15 Cut Resistant Gloves, Cut Level A6, Next-Level Protection. Unmatched Comfort. The GPS C15 Cut Resistant Glove delivers high-performance hand protection without sacrificing comfort or dexterity. Designed for professionals who demand durability and precision, the C15 is built to perform in the toughest food service environments. Constructed with advanced 15-gauge HPPE fiber - these gloves provide EN388 Level A6 cut resistance and exceptional grip in dry, wet, or oily conditions. Lightweight, breathable, and flexible - they keep hands protected and productive all day long, Touchscreen Compatible - use devices without removing gloves. Ideal For: Food Service, Food Processing, Slicer Cleaning, Protein, Meat Processing, Wild Game, Cafeterias and Commissaries. Sizes XS-XXL, Sold by Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.