C9, 10 Gauge Cut Resistant Grey Glove, ANSI Cut Level 7, Anti-Microbial, Size XL
- Mfr # 10-2415XL
- Zoro # G022917840
product price:Â
$
9.55
/ea
Key Features
ANSI/ISEA Cut Level
ANSI 7
Color
Grey
Thickness
10 ga
Glove Materials
Synthetic Fiber Blend
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10-2415XL
- Zoro #
- G022917840
- UPC #
- 805708102472
- Country of Origin
- China
Dimensions
- Glove Size
- XL
- Thickness
- 10 ga
Details
- Item
- Gloves
- ANSI/ISEA Cut Level
- ANSI 7
- Color
- Grey
- Glove Materials
- Synthetic Fiber Blend
Description
C9, 10 Gauge Cut Resistant Grey Glove, ANSI Cut Level 7, Antimicrobial fibers are safe for food and helps to prevent odors and bacterial growth for longer wear. Proprietary blend of ultra high performance fibers and steel to help protect against cuts and lacerations common in commercial kitchens, meat and food processing, and commissaries. Compliant with FDA 21 CFR 177.2800 and approved for direct food contact. Sizes XS-XL, Sold by Each
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.