Shop GOLDEN PROTECTIVE SERVICES
See all product information
Create Account
Cotton String Knit Glove, 7 Gauge, Two Sided PVC Dots, Standard Weight, Size Large
- Mfr # 1139-L
- Zoro # G322917809
product price:Â
$
6.99
/pr
Sold in multiples of 12Â prs for
$83.88
Key Features
Glove Size
Large
Color
Tan
Glove Materials
Polyester, Cotton, PVC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1139-L
- Zoro #
- G322917809
- UPC #
- 805708113911
- Country of Origin
- Pakistan
- Item
- Gloves
- Color
- Tan
- Glove Materials
- Polyester, Cotton, PVC
Dimensions
- Glove Size
- Large
Description
Cotton String Knit Glove, Black PVC Grip Dots, Durable and Comfortable, Provide Reliable Grip and Protection for a variety of industrial and food service tasks. Snug-fit wrist keeps dirt and debris out for secure fit. Natural Color, Size Large, Sold by Dozen, 25 Dozen Per Case
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.