Shop GOLDEN PROTECTIVE SERVICES
See all product information
Create Account
Oil Shield Hycar, Black Nitrile Rubber Apron Mid-Weight 42 in, Food Service Safety
- Mfr # 9001
- Zoro # G822917828
product price:Â
$
19.85
/ea
Key Features
Color
Grey
Material
Black Hycar, Nitrile Rubber
Width
34-1/2 in
Overall Length
42 in
Closure Type
Strap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9001
- Zoro #
- G822917828
- UPC #
- 805708900115
- Country of Origin
- China
Dimensions
- Width
- 34-1/2 in
- Overall Length
- 42 in
Details
- Item
- Apron
- Color
- Grey
- Material
- Black Hycar, Nitrile Rubber
- Closure Type
- Strap
Description
Oil Shield Hycar Nitrile Rubber Apron Durable Protection for Demanding Kitchen Environments Hycar Nitrile Rubber Apron combines heavy-duty protection with comfort, making it ideal for commercial kitchens and food-handling tasks. With a cotton backing and heavy-weight construction, this apron shields clothing and skin from spills, splashes, and contaminants while remaining comfortable for extended wear. Length: 42 in for full coverage, Heavy-weight construction: Resists tears and punctures. Ideal for: Kitchens, food processing, dishwashing, and industrial food prep
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.