
5 in Wet Mop, Green, Blended, PK3
Mfr # AST34GXL5-3PK
Zoro # G9706320
product price:Â $56.15
/pk 3, $18.72/eaKey Features
Headband Size
5 in
Mop Head Color
Green
Mop Head Material
Blend
Mop Type
Wet Mop
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AST34GXL5-3PK
Zoro #
G9706320
UPC #
-
Country of Origin
China
Dimensions
Headband Size
5 in
Details
Mop Head Color
Green
Mop Head Material
Blend
Mop Type
Wet Mop
Item
Wet Mop
Description
X-Large Green Comet Blend Wet Mop 5,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.