
Down Press Mop Bucket and Wringer, Blue, Polypropylene
Mfr # MBU46DBLU
Zoro # G6516423
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Wringer Type
Down Press
Wringer Material
Polypropylene
Anti-Spill
No
Capacity
9 gal
Product Type
Mop Bucket and Wringer Combination
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBU46DBLU
Zoro #
G6516423
UPC #
-
Country of Origin
China
Details
Wringer Color
Blue
Wringer Type
Down Press
Wringer Material
Polypropylene
Item
Mop Bucket and Wringer
Anti-Spill
No
Capacity
9 gal
Product Type
Mop Bucket and Wringer Combination
Bucket Color
Blue
Includes Casters
Yes
Bucket Material
Polypropylene
Bucket Style
Dual Compartment
Description
Bucket and Wringer, Wringer Type Down Press, Capacity 9 gal, Bucket Material Polypropylene, Anti-Spill No, Bucket Color Blue, Includes Casters Yes, Wringer Material Polypropylene, Bucket Style Dual Compartment, Product Type Mop Bucket and Wringer Combination
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.